Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 400 PK
Mfr # 0000-113512-400
Zoro # G810522751
product price: $188.99
/pk 400, $0.47/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-113512-400
- Zoro # G810522751
- UPC # 600920215838
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (4512-440-SS)
- RED HEAD Wedge Anchor, 1/4" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (12017)
- SUBURBAN BOLT AND SUPPLY Fender Washer, , Steel Zinc Plated Finish (A0580160116FWZ)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.250 in Bore Dia. (RR-225)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 5 PK (U55000.062.0800)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N01000.050.0150)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK (U01200.037.0050)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 5 PK (M51000.200.0120)
- PRIME-LINE Hex Bolts 1/4in-20 X 1-1/4in Grade 304 Stainless Steel 25PK (9058346)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK (U51000.031.0062)
- Asmc Industrial Hex Head Cap Screws