Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 300 PK
Mfr # 0000-114542-300
Zoro # G610524870
product price: $133.99
/pk 300, $0.45/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Fastener Length 1-1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-114542-300
- Zoro # G610524870
- UPC # 600920230367
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/4 in |
Details
System of Measurement | Metric |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #9, 2 in, Plain Steel Torx Drive (103099)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Steel, Grade 2, Plain Finish (21216)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0125)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK25 (WWG-CLPZ-181)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51638)
- NEWPORT FASTENERS Class 8.8, M24-3.00 Hex Head Cap Screw, Plain Steel, 180 mm L, 30 PK (170784-30)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 10 PK (U04100.031.0650)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01062.037.0450)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01210.062.0450)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.080.0040)
- Asmc Industrial Hex Head Cap Screws