Shop All Hex Head Cap Screws
Asmc Industrial
Grade A307, Hex Head Cap Screw, Plain Carbon Steel, 2-1/2 in L, 90 PK
Mfr # 0000-126837-90
Zoro # G910530526
product price: $153.99
/pk 90, $1.71/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade A307 Material Grade/Class
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-126837-90
- Zoro # G910530526
- UPC # 600920455500
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade A307 |
Material | Carbon Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 20 PK (72982)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (A0060200532)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish (Z9690SS)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100, Finish: Plain (U51261.019.0037)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- DISCO 5/16"-18 Hex Head Cap Screw, Black Oxide 1/2 in L (9249PK)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (53551)
- ZORO SELECT Grade 9, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (5MWU6)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (11564PK)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 50 PK (51635)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (00346)
- Asmc Industrial Hex Head Cap Screws