Shop All Hex Head Cap Screws
Asmc Industrial
Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 7 in L, 90 PK
Mfr # 0000-126763-90
Zoro # G410522656
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 7 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-126763-90
- Zoro # G410522656
- UPC # 600920453872
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 50 PK (TAC1620-50)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 10 PK (M51050.160.0045)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01200.031.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 50 PK (MPB1005)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- OLYMPIAN ATHLETE 0.56 in. Hex Bolt Cover Bulk (OL981263)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (U04104.043.0900)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (N01200.037.0125)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 25 mm L, 100 PK (772781-100)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 50 PK (U55000.025.0275)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.043.0350)
- Asmc Industrial Hex Head Cap Screws