Shop All Hex Head Cap Screws
Asmc Industrial
Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK
Mfr # 0000-118091-550
Zoro # G910524754
product price: $308.99
/pk 550, $0.56/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 2 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-118091-550
- Zoro # G910524754
- UPC # 600920289198
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 9" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05531)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in Grade 18-8 Stainless Steel 25PK (9062165)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0610KPPB)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK (M07000.080.0160)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Plain Steel, 4 in L, 25 PK (U08200.031.0400)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 5-1/2 in L, 5 PK (U55000.050.0550)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7-1/2 in L, 20 PK (667528-20)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04100.100.0750)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 10 PK (M04104.200.0080)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 316 Stainless Steel, 14 mm L, 50 PK (M55010.040.0014)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01000.050.0600)
- Asmc Industrial Hex Head Cap Screws