Shop All Hex Head Cap Screws
Asmc Industrial
Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 90 PK
Mfr # 0000-126845-90
Zoro # G710522417
product price: $290.99
/pk 90, $3.23/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-126845-90
- Zoro # G710522417
- UPC # 600920455661
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 30 PK (B04104.075.0500)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP065)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 125 PK (B70520.050.0300)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.180.0100)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.075.0500)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04000.062.0400)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 10 PK (N01200.043.0275)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 50 PK (U04160.037.0062)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 25 mm L, 12 PK (73763)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M55010.100.0035)
- Asmc Industrial Hex Head Cap Screws