Shop All Hex Head Cap Screws
Asmc Industrial
Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L
Mfr # 0000-112096-1900
Zoro # G503910872
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-112096-1900
- Zoro # G503910872
- UPC # 600920197288
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.
Features- 1900 Piece
- Fastener Type: Hex Cap Screw
- Size: 1/4"-28 x 1 1/4" (PT)
- Diameter/Nominal Size: 1/4"
- Length: 1 1/4"
- Material: Alloy Steel
- Finish: Thermal Black Oxide
- Thread Pitch: 28
- Thread Pitch Type: Fine
- Thread Direction: Right
- Head Type: Hex
- Drive Type: External Hex
- Thread Coverage: Partial Threaded
- Grade: 8
- Weight: 39.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 12.50 ga (114ATUL5)
- ZORO SELECT Clevis Pin, Universal, 0.312x2 1/2 In, PK10 (WWG-CLPUZ-012)
- ALLIED TITANIUM Hex Nut, 7/16"-20, Titanium, Grade 5 (0005332)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 5/8 in L (A0050160040)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.056.0400)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK (1412CH188)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U04100.037.1000)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01209.062.0250)
- NEWPORT FASTENERS Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (235752)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (53452)
- Asmc Industrial Hex Head Cap Screws