Shop All Hex Head Cap Screws
Asmc Industrial
Grade 8, 1/2" Hex Head Cap Screw, Black Oxide Alloy Steel, 10 in L
Mfr # 0000-181895-10
Zoro # G103980787
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"
- Fastener Length 10 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-181895-10
- Zoro # G103980787
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2" |
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Alloy Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Description
ASMC Industrial offers a comprehensive selection of industrial. automotive. and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape. which can vary from lot to lot. Features10 PieceSpecificationsFastener Type: Hex Tap (Full Thread) BoltSize: 1/2-13 x 10 (FT)Diameter/Nominal Size: 1/2Length: 10Material: Alloy SteelFinish: Thermal Black OxideThread Pitch: 13Thread Pitch Type: CoarseThread Direction: RightHead Type: HexDrive Type: External HexThread Coverage: Full ThreadedGrade: 8Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV22102-5000)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04110.240.0070)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L (A0020320200Z)
- USA INDUSTRIALS M5-0.80 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-276)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- BSC PREFERRED Steel, 1" L, 25 PK (91280A429)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L, 5 PK (U04100.062.0950)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04360.101.0375)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (N04100.050.0225)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 100 PK (539067-100)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M55000.100.0060)
- Asmc Industrial Hex Head Cap Screws