Shop All Hex Head Cap Screws
Asmc Industrial
Grade 2, Hex Head Cap Screw, Plain Carbon Steel, 1 in L, 1400 PK
Mfr # 0000-113516-1400
Zoro # G610522364
product price: $335.99
/pk 1400, $0.24/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Fastener Length 1 in
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-113516-1400
- Zoro # G610522364
- UPC # 600920215951
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Carbon Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51505)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 60 PK (B70411.050.0700)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ7)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.087.0200)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (N04104.025.0100)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M24 Hex Head Cap Screw, Plain Steel, 50 mm L (A4010240050)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 10 PK (M01200.200.0075)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.160.0080)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U55010.062.0600)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 25 PK (U08200.037.0275)
- Asmc Industrial Hex Head Cap Screws