Shop All Hole, Drill, Bore, and Wire Gauges
Asimeto
Metric Inspection Ball Set
Mfr # 7679900
Zoro # G904853082
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asimeto
- MFR # 7679900
- Zoro # G904853082
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Description
• Meets all grade 25 AFBMA standards.
• Chrome alloy steel, hardened to 63 HRC.
• Surface finish to 1.5 Micro-Inches.
• Within 0.0001"/0.0025 mm of actual size.
• Spherical accuracy within 0.000025"/0.0006 mm.
• With fitted plastic case
• Chrome alloy steel, hardened to 63 HRC.
• Surface finish to 1.5 Micro-Inches.
• Within 0.0001"/0.0025 mm of actual size.
• Spherical accuracy within 0.000025"/0.0006 mm.
• With fitted plastic case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Socket (SHD22113)
- URREA Half round bastard files 12" (UFMB12)
- BURNDY Type W Crimping Die, 2SOL - 4 AWG (WK840)
- ASIMETO 1.4-2.4" x 0.0001" Asimeto Dial Bore Gauge (7483221)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- ASIMETO 50pc Pin Gauge Set +0.0002/-0 Plus Tolerance (7697010)
- ASIMETO 2-6" x 0.0001" Asimeto Dial Bore Gauge (7483311)
- MITUTOYO Drill Gage, 1/16-1/2 In, 29 Holes (950-206)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- MITUTOYO Cg, 35AX (511-701)
- Asimeto Hole, Drill, Bore, and Wire Gauges