Shop All Protractors
Asimeto
Level Type Digital Protractor With Magnetic Base
Mfr # 7490162
Zoro # G605912781
product price: $160.99
/ea
Free Shipping & Returns
$160.99
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
- Brand Asimeto
- MFR # 7490162
- Zoro # G605912781
- Country of Origin China
- Category Protractors
Description
Features - This protractor provides an immediate digital reading of any angle in a full circle with 0o-90o-0o-90o-0o readings. The machined aluminum frame is rigid and light with a precise platform that allows the sensor and its microprocessor circuit to provide high accuracy throughout the entire 360o range - Four 90o quadrants for display purposes - Calibrates in minutes without any special fixtures - HOLD button for freezing a reading in an unreadable position - ABS/ZERO button allows 2 measuring modes, Standard and Alternate Reference. - V-grooves on top and bottom for use on curved surfaces - Angle displayed upright regardless of protractor position
Restrictions
- Hazardous material
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
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT916F18)
- DEWALT Drill Bit, 1/2 in. x 13 in., Carbide (01354-PWR)
- HHIP 7/16" Brown & Sharpe #9 Taper Round Collet (3900-0994)
- WILLIAMS Williams Flare Nut Wrench, 13 x 14mm (10654-TH)
- GENERAL TOOLS Magnet Protractor Welding Link CERAMIC (GN377)
- JOHNSON LEVEL Plastic Magnetic Protractor Angle Locator (700)
- WESTWARD Electronic Digital Protractor, 6 In (2YNJ1)
- STM Round Head Protractor With 6 Arm (231266)
- IGAGING 8" Digital T-Bevel & Angle Protractor - 35-T0812 (35-T0812)
- STARRETT Blade, 12" for 359 Bevel Protractor (PT04781)
- STARRETT 6 in. Steel Protractor (ST435683)
- Asimeto Protractors