Shop All Hole, Drill, Bore, and Wire Gauges
Asimeto
610 Digital Bore Gauge
Mfr # 7485321
Zoro # G107188042
Free Shipping & Returns
$493.99
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
- Brand Asimeto
- MFR # 7485321
- Zoro # G107188042
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
Type Bore Gauge Minimum Measurement Decimal Inch 6 Gage Depth Inch 16 Maximum Measurement Decimal Inch 10 Asimeto Certified Bore Gauges measure diameters of small holes by converting the radial displacement to axial displacement of a measuring rod, which is shown on the digital indicator Additional accessories to extend the range of our Bore Gauges are available Furnished With Instruction manual, Calibration certificate, Features Resolution 0000050002mm Dynamic carbide contact point Has analog sweep display to determine minimum reading Wheel guide and inserting anvils
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
- TEKTON 3/16 Inch Slotted High-Torque Screwdriver (DHE31188)
- KLEIN TOOLS Conduit Measuring Pull Tape, 1800-Pound x 1300-Foot (50131)
- DOMINATOR Pry Bars, 31 In. L, 1-1/2 In. W, Black (60148)
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, m2 - m12 in Metal Case (DWDTD4099)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- ASIMETO 2-6" x 0.0001" Asimeto Dial Bore Gauge (7483311)
- ASIMETO 1.4-2.4" x 0.0001" Asimeto Dial Bore Gauge (7483221)
- ASIMETO 50pc Pin Gauge Set +0.0002/-0 Plus Tolerance (7697010)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- MITUTOYO Drill Gage, A-Z (950-209)
- MITUTOYO Cg, 10"AX (511-735)
- Asimeto Hole, Drill, Bore, and Wire Gauges