Shop All Hole, Drill, Bore, and Wire Gauges
Asimeto
50pc Pin Gauge Set -0.0002/+0 Minus Tolerance
Mfr # 7697012
Zoro # G405912806
Free Shipping & Returns
$91.65
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
- Brand Asimeto
- MFR # 7697012
- Zoro # G405912806
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
- For quick and accurate measurements. Measure hole sizes, slot widths, calculate distances between holes, use as Go/NoGo gauging, etc. - Furnished in attractive molded plastic case. - Class ZZ guaranteed to 0.0002"/0.005 mm tolerance limit. - Inspected with equipment which has been calibrated and is traceable to NIST. - Marked with size and direction of tolerance on gauge over 0.060"/1.5 mm. - Hardened drill rod RC 60-62, 2 inches long. - 10 micron finish or better
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
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRW9)
- TOTAL POLISHING SYSTEMS Water Toggle Switch (TPSX1WTSWITCH)
- JACOBS JKT 65-J1 High Torque / High Precision Keyless 6.5mm Chuck (31122D)
- DRILL AMERICA 1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-82)
- ASIMETO 1.4-2.4" x 0.0001" Asimeto Dial Bore Gauge (7483221)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- ASIMETO 2-6" x 0.0001" Asimeto Dial Bore Gauge (7483311)
- ASIMETO 50pc Pin Gauge Set +0.0002/-0 Plus Tolerance (7697010)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- MITUTOYO Telescoping Gage, 1-1/4 to 2-1/8 In, Steel (155-124)
- HHIP 4 Piece .125-.500" Full Ball Small Hole Gage Set (4400-0009)
- Asimeto Hole, Drill, Bore, and Wire Gauges