Shop All Micrometers
Asimeto
3-3.5" Digital Three Point Internal Micrometer
Mfr # 7208321
Zoro # G505896136
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asimeto
- MFR # 7208321
- Zoro # G505896136
- Country of Origin China
- Category Micrometers
Description
- Measuring contact points are designed to allow measurements near to the bottom of blind holes - Protection level IP65 - Ratchet Stop - With Setting Rings, S-Wrench, Screwdriver, Instruction Manual, Calibration Certificate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/2 (C18458)
- HHIP 0-1" Dial Indicator With Flat Back .001" (4400-0012)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #43 (C23391)
- ASIMETO 1.6-2" Digital Three Point Internal Micrometer (7208291)
- ASIMETO 3-4"/75-100mm Asimeto Coolant Proof IP65 SPC Digital Micrometer (7105045)
- ASIMETO 01 x 0001 Enamel Micrometer Ratchet (7101011)
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- ASIMETO 3-4" x 0.0001" Asimeto Enamel Outside Micrometer Ratchet (7101043)
- ASIMETO 1-2"/25.50mm x 0.00005"/0.001mm Style A Asimeto Digital Blade Micrometer (7117021)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- Asimeto Micrometers