Shop All Hole, Drill, Bore, and Wire Gauges
Asimeto
250pc Pin Gauge Sets +0.0002/-0 Plus Tolerance
Mfr # 7697030
Zoro # G005912794
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asimeto
- MFR # 7697030
- Zoro # G005912794
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
- For quick and accurate measurements. Measure hole sizes, slot widths, calculate distances between holes, use as Go/NoGo gauging, etc. - Furnished in attractive molded plastic case. - Class ZZ guaranteed to 0.0002"/0.005 mm tolerance limit. - Inspected with equipment which has been calibrated and is traceable to NIST. - Marked with size and direction of tolerance on gauge over 0.060"/1.5 mm. - Hardened drill rod RC 60-62, 2 inches long. - 10 micron finish or better
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" JT3 Drill Chuck With MT4 Arbor (9999-0021)
- MILWAUKEE TOOL 1/2 in Drive Socket Set, 31 pcs (49-66-6806)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- ASIMETO 2-6" x 0.0001" Asimeto Dial Bore Gauge (7483311)
- ASIMETO 1.4-2.4" x 0.0001" Asimeto Dial Bore Gauge (7483221)
- ASIMETO 50pc Pin Gauge Set +0.0002/-0 Plus Tolerance (7697010)
- IGAGING Internal Bore Gauge Set - 34-714 (34-714)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 1/32-3/16 (GA-1P)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- Asimeto Precision Measuring Tools