Shop All Micrometers
Asimeto
2-3 Measuring Range Asimeto Digital Inside Micrometer
Mfr # 7207031
Zoro # G105896147
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asimeto
- MFR # 7207031
- Zoro # G105896147
- Country of Origin China
- Category Micrometers
Description
- Designed for the measurement of intricate internal characteristics - Digital Series has solid carbide pins for measurement contact points - Satin chrome finished - 0.2-1.2"/5-30mm and 1-2"/25-50mm range are supplied with setting rings - Ratchet stop - With S-Wrench, Setting Rings, Instruction Manual, Calibration Certificate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Heavy-Duty Rivet Tool (381438)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 3/8" x 7/16" (F1214)
- KNIPEX Crimping Sets, 10" Crimp Assortments (97 90 10)
- MAYHEW Large Screw Extractor Set, 4 Pc (37331)
- ASIMETO 01 x 0001 Enamel Micrometer Ratchet (7101011)
- ASIMETO 2-3"/50-75mm x 0.00005"/0.001mm Asimeto Digital Disc Micrometer (7145031)
- ASIMETO 1-1.2" Digital Three Point Internal Micrometer (7208271)
- ASIMETO 3-4" x 0.0001" Asimeto Enamel Outside Micrometer Ratchet (7101043)
- ASIMETO 1-2"/25.50mm x 0.00005"/0.001mm Style A Asimeto Digital Blade Micrometer (7117021)
- ASIMETO 3-4"/75-100mm Asimeto Coolant Proof IP65 SPC Digital Micrometer (7105045)
- STARRETT Depth Micrometer, 0 to 12", 4" Base (445BZ-12RL)
- Asimeto Micrometers & Sets