Shop All Hole, Drill, Bore, and Wire Gauges
Asimeto
190pc Pin Gauge Sets +0.0002/-0 Plus Tolerance
Mfr # 7697020
Zoro # G905912832
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asimeto
- MFR # 7697020
- Zoro # G905912832
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
- For quick and accurate measurements. Measure hole sizes, slot widths, calculate distances between holes, use as Go/NoGo gauging, etc. - Furnished in attractive molded plastic case. - Class ZZ guaranteed to 0.0002"/0.005 mm tolerance limit. - Inspected with equipment which has been calibrated and is traceable to NIST. - Marked with size and direction of tolerance on gauge over 0.060"/1.5 mm. - Hardened drill rod RC 60-62, 2 inches long. - 10 micron finish or better
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Polishing Pads, 1500 Grit, 3 In (P 1247)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -5'82)
- WESTWARD 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (10E868)
- EXCEL BLADES K6 Heavy Duty Knife, Heavy Duty Cutter Knife with Safety Cap, 6pk. (16006)
- ASIMETO 50pc Pin Gauge Set +0.0002/-0 Plus Tolerance (7697010)
- ASIMETO 2-6" x 0.0001" Asimeto Dial Bore Gauge (7483311)
- ASIMETO 1.4-2.4" x 0.0001" Asimeto Dial Bore Gauge (7483221)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- BURNDY Wire Measuring Gauge (WIREMIKE)
- Asimeto Hole, Drill, Bore, and Wire Gauges