Shop All Hole, Drill, Bore, and Wire Gauges
Asimeto
125pc Pin Gauge Sets +0.0002/-0 Plus Tolerance
Mfr # 7697050
Zoro # G205912808
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asimeto
- MFR # 7697050
- Zoro # G205912808
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
- For quick and accurate measurements. Measure hole sizes, slot widths, calculate distances between holes, use as Go/NoGo gauging, etc. - Furnished in attractive molded plastic case. - Class ZZ guaranteed to 0.0002"/0.005 mm tolerance limit. - Inspected with equipment which has been calibrated and is traceable to NIST. - Marked with size and direction of tolerance on gauge over 0.060"/1.5 mm. - Hardened drill rod RC 60-62, 2 inches long. - 10 micron finish or better
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1-1/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420976)
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- DRILL AMERICA 7/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/32)
- ASIMETO 50pc Pin Gauge Set +0.0002/-0 Plus Tolerance (7697010)
- ASIMETO 1.4-2.4" x 0.0001" Asimeto Dial Bore Gauge (7483221)
- ASIMETO 2-6" x 0.0001" Asimeto Dial Bore Gauge (7483311)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- OREGON Depth Gauge Tool, .025", PK 10 (31941)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526465000)
- Asimeto Precision Gauges & Accessories