Shop All Parallels
Asimeto
1/2" - 1-5/8" 10 Pair 1/8" Precision Parallel Set
Mfr # 7607100
Zoro # G505912843
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
- Hardened and ground high grade alloy steel.
- Hardness 52-58 HRC.
- 6" length.
- Height specifications consistent within each pair.
- Absolute heights are nominal.
- Supplied in durable molded plastic case.
- Width accuracy: ±0.0008"
- Length accuracy: ±0.0006"
- Hardness 52-58 HRC.
- 6" length.
- Height specifications consistent within each pair.
- Absolute heights are nominal.
- Supplied in durable molded plastic case.
- Width accuracy: ±0.0008"
- Length accuracy: ±0.0006"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 11.00mm Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-11MM)
- WESTWARD 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (5MX85)
- STM Heavy Duty Automatic Center Punch (606302)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT25)
- ASIMETO 3/4" - 1-3/4" 9 Pair Precision Parallel Set (7607090)
- ASIMETO 9 Pair Ultra Precision Wavy Parallel Set (7607660)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/16" HEIGHT (Z9981-14P)
- STM 4pc 316 12 Precision Parallel Set (230853)
- HHIP 1/8 X 3 in. Precision Parallel Set & 1-2-3 Matched Pair Block Set (9999-0031)
- BNS Set Adjustable Parallels 3/8 - 2-1/4 (599-673-20)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- Asimeto Parallels