Shop All Micrometers
Asimeto
1-2" x 0.001" Interchangeable Rod Type Inside Micrometer
Mfr # 7242021
Zoro # G405896113
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asimeto
- MFR # 7242021
- Zoro # G405896113
- Country of Origin China
- Category Micrometers
Description
- Rods marked with its measuring range - Satin chrome finish throughout - All contact points hardened for extra long tool life - With locking clamp - Zero point can be readjusted by rotating the micrometer head sleeve - Carbide tipped measuring faces - With - Micrometer Head, Extension Rods, S-wrench, Instruction manual, Calibration certificate -- Note: Individual rods are matched with micrometer and should not be interchanged with other sets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/8" x 1" x 5/32" Zinc Plated Steel Wedges 15PK (68384)
- HHIP Case For 190 Piece Pin Gage Set (4101-0011CASE)
- PRIME-LINE WORKPRO W022003 Folding Torx Key Set, Chrome-Vanadium Steel, Hardened 1 Set (W022003)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-16UNC (342589)
- ASIMETO 3-4"/75-100mm Asimeto Coolant Proof IP65 SPC Digital Micrometer (7105045)
- ASIMETO 2.5-3 Measuring Range Asimeto Internal Micrometer (7209311)
- ASIMETO 1-2"/25.50mm x 0.00005"/0.001mm Style A Asimeto Digital Blade Micrometer (7117021)
- ASIMETO 3-4" x 0.0001" Asimeto Enamel Outside Micrometer Ratchet (7101043)
- ASIMETO 01 x 0001 Enamel Micrometer Ratchet (7101011)
- ASIMETO 0.2-1.2 Measuring Range Asimeto Digital Inside Micrometer (7207011)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- Asimeto Precision Measuring Tools