Shop All Hole, Drill, Bore, and Wire Gauges
Asimeto
07 15 Digital Bore Gauge
Mfr # 7485211
Zoro # G607188054
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asimeto
- MFR # 7485211
- Zoro # G607188054
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
Type Bore Gauge Minimum Measurement Decimal Inch 07 Gage Depth Inch 4 Maximum Measurement Decimal Inch 15 Asimeto Certified Bore Gauges measure diameters of small holes by converting the radial displacement to axial displacement of a measuring rod, which is shown on the digital indicator Additional accessories to extend the range of our Bore Gauges are available Furnished With Instruction manual, Calibration certificate, Features Resolution 0000050002mm Dynamic carbide contact point Has analog sweep display to determine minimum reading Canister and fixed anvils
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Can Wrench, Size 11/16 In., Plastic (M-216C/RX)
- DRILL AMERICA 5/16" Carbide 4 Flute Single End End Mill (MMO5/16-4FSE)
- DRILL AMERICA 3/4"-10 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3410)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32212)
- ASIMETO 2-6" x 0.0001" Asimeto Dial Bore Gauge (7483311)
- ASIMETO 50pc Pin Gauge Set +0.0002/-0 Plus Tolerance (7697010)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- ASIMETO 1.4-2.4" x 0.0001" Asimeto Dial Bore Gauge (7483221)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- IGAGING Bore Gauge Setting Master Kit, 0-6", Certificate - 36-S36 (36-S36)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- Asimeto Hole, Drill, Bore, and Wire Gauges