Shop All Micrometers
Asimeto
0.65-0.8 Measuring Range Asimeto Internal Micrometer
Mfr # 7209251
Zoro # G905896118
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asimeto
- MFR # 7209251
- Zoro # G905896118
- Country of Origin China
- Category Micrometers
Description
- Measuring contact points are designed to allow measurements near to the bottom of blind holes - Protection level IP65 - Ratchet Stop - Additional extensions can be added to increase the measuring depth (over 6mm/0.275") - With Setting Rings, S-Wrench, Screwdriver, Instruction Manual, Calibration Certificate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Bright Finish Hss-Ex (T2565)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L03)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88316)
- IRWIN Step Drill Bit, 13 Hole Sizes, 1/8 in to 1/2 in, 1/32 in Step Increments, Black Oxide Finish (UNIBIT 1)
- ASIMETO 2-3"/50-75mm x 0.00005"/0.001mm Asimeto Digital Disc Micrometer (7145031)
- ASIMETO 1-2"/25.50mm x 0.00005"/0.001mm Style A Asimeto Digital Blade Micrometer (7117021)
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- ASIMETO 01 x 0001 Enamel Micrometer Ratchet (7101011)
- ASIMETO 0.2-1.2 Measuring Range Asimeto Digital Inside Micrometer (7207011)
- ASIMETO 3-4" x 0.0001" Asimeto Enamel Outside Micrometer Ratchet (7101043)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- Asimeto Micrometers