Shop All Micrometers
Asimeto
0.2-1.2 Measuring Range Asimeto Inside Micrometer
Mfr # 7203011
Zoro # G705896127
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asimeto
- MFR # 7203011
- Zoro # G705896127
- Country of Origin China
- Category Micrometers
Description
- Designed for the measurement of intricate internal characteristics - Digital Series has solid carbide pins for measurement contact points - Satin chrome finished - 0.2-1.2"/5-30mm and 1-2"/25-50mm range are supplied with setting rings - Ratchet stop - With S-Wrench, Setting Rings, Instruction Manual, Calibration Certificate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Torx Master Bit Socket Set, 60 pcs (CP30031)
- BOSCH Hammer Core Bit 2 Pcs., 6 In. (HC7508)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- BON TOOL Bon 12-374 Screed, Mag 2" X 4", 6 Foot (12-374)
- ASIMETO 3-4" x 0.0001" Asimeto Enamel Outside Micrometer Ratchet (7101043)
- ASIMETO 1-2"/25.50mm x 0.00005"/0.001mm Style A Asimeto Digital Blade Micrometer (7117021)
- ASIMETO 2.5-3 Measuring Range Asimeto Internal Micrometer (7209311)
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- ASIMETO 1-1.2" Digital Three Point Internal Micrometer (7208271)
- ASIMETO 01 x 0001 Enamel Micrometer Ratchet (7101011)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- Asimeto Micrometers & Sets