Shop All Digital Calipers
Asimeto
0-6" x 0.0005"/0.01mm Asimeto Absolute Digital Caliper
Mfr # 7307563
Zoro # G905912672
product price: $103.99
/ea
Free Shipping & Returns
$103.99
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
- Brand Asimeto
- MFR # 7307563
- Zoro # G905912672
- Country of Origin China
- Category Digital Calipers
Description
- The ZERO/ABS changes the measurement mode from absolute to incremental. This is useful if a temporary origin is required to set the nominal value as zero for repetitive measuring task. By pressing the Zero/ABS button the display value will change to the original zero point (usually with the jaws in a closed position) and the measurement mode will be displayed - The caliper will be ready for measurements as soon as it is switched on with the LCD screen displaying the actual slider position. There is no need to set the zero position each time the caliper is used as the origin setting is retained even when the caliper is switched off - Inch/Metric conversion - A thumb wheel is provided for easy use, Instruction Manual, Battery
Restrictions
- Hazardous material
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
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V (3404-22, 2457-20)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504356)
- GARDNER BENDER 15 Piece Manual Punch Driver Set, 10 ga. (KOW520)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-5)
- ASIMETO 0-6 x 0.0005"/0.01mm Asimeto -Sylvac IP67 Coolant Proof Digital Caliper (7301060)
- ASIMETO 40" x 0.0005"/0.01mm Asimeto ABSOLUTE Heavy Duty Digital Caliper (7315406)
- ASIMETO 6" x 0.0005"/0.01mm Digital Caliper With Adjustable Measuring Jaw (7317060)
- ASIMETO 0-8 /200mm Asimeto Digital Caliper With Thumbwheel (7307085)
- ASIMETO 12" x 0.0005"/0.01mm Digital Caliper With Adjustable Measuring Jaw (7317120)
- ASIMETO 0-12" x 0.0005"/0.01mm Asimeto Absolute Digital Caliper (7307623)
- MITUTOYO Digital Caliper, 0 to 200mm, 67 IP (500-152-30)
- Asimeto Digital Calipers