Shop All Micrometers
Asimeto
0-3"/0-75mm Asimeto IP65 Coolant Proof Digital Micrometer Set With SPC
Mfr # 7105639
Zoro # G305896206
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asimeto
- MFR # 7105639
- Zoro # G305896206
- Country of Origin China
- Category Micrometers
Description
- Resolution: 0.00005"/0.001mm - Flatness: 0.000012"/0.3μm - Protection level IP65 - Automatic On/Off - Inch/Metric conversion - Absolute or incremental measuring modes - Carbide tipped measuring faces - Grey painted steel frame - Dual Ratchet combines both the Ratchet Stop and the Friction Thimble - With S-wrench, Battery, Calibration Certificate, Instruction manual
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- SUPERCUT 102-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (533903)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105X20)
- ASIMETO 1-1.2" Digital Three Point Internal Micrometer (7208271)
- ASIMETO 0.65-0.8" Digital Three Point Internal Micrometer (7208251)
- ASIMETO 2.5-3 Measuring Range Asimeto Internal Micrometer (7209311)
- ASIMETO 3-4" x 0.0001" Asimeto Enamel Outside Micrometer Ratchet (7101043)
- ASIMETO 1.6-2" Digital Three Point Internal Micrometer (7208291)
- ASIMETO 2-3"/50-75mm x 0.00005"/0.001mm Asimeto Digital Disc Micrometer (7145031)
- MITUTOYO 150 to 175/0.01mm Outside Micrometer (103-143-10)
- Asimeto Micrometers & Sets