Shop All Toilet Paper Dispensers & Holders
Asi
Surface Mounted Twin 9in Jumbo Roll Toilet Tissue Dispenser
Mfr # 0040
Zoro # G708595799
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Stainless Steel
- Color Stainless
- Dispenser Height 3.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # 0040
- Zoro # G708595799
- UPC # 707022311915
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.62 in |
Dispenser Depth | 3.05 in |
Width | 20-3/4 in |
Height | 11-1/2 in |
Depth | 6-1/4 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Stainless Steel |
Color | Stainless |
Type | Jumbo |
Dispenser Mounting | Surface Mounted |
Description
Surface Mounted Jumbo - Roll Toilet Tissue Dispenser shall hold two 2 9?? 229mm dia. rolls of 3?? 76mm dia. or 2-1/4 57mm dia. core tissue. Unit cabinet, door and mounting plate shall be fabricated of alloy 18-8 stainless steel, type 304, 18 gauge with a No 4 satin finish and shall be protected during shipment with a PVC film easily removable after installation. Door shall be of drawn one piece seamless construction with integral rigidizing ribs and shall be provided with two 2 tissue level viewing slots. Door shall be hung on heavy duty stainless steel pivot hinges and shall be held closed by a tumbler lock keyed to other ASI washroom equipment. Dispensing mechanism shall be fabricated of high impact chemical and flame retardant ABS. Unit shall accommodate smaller core size rolls by removing the core adapters. When one roll is depleted, other roll shall be selected by shifting over panel lever at bottom of unit. Unit shall automatically reset to first roll during maintenance access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Carrying Vacuum Bag, Mfr. No. CH30000 (CH01005)
- 3M Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber (59194)
- EWBANK Convertible Vacuum Cleaner with Attachments & Bed/Fabric Sanitizer with UV Light (UV400)
- RUBBERMAID COMMERCIAL 36" Dust Mop Wire Frame, Metal (FGM255000000)
- ASI Surface Mounted Dual Roll Toilet Tissue Dispenser (0030)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- PAMEX Ventura Collection European Style Paper HolderSatin Nickel (BC7SN43)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Black Mosaic (58723)
- GEORGIA-PACIFIC Compact Toilet Paper Dispenser (5679500)
- KIMBERLY-CLARK PROFESSIONAL Jumbo Roll Dispenser, w/Stub, Smoke (KCC09507)
- Asi Toilet Paper Dispensers & Holders