Shop All Feminine Product Dispensers
Asi
Surface Mounted Tampon and Napkin Dispenser
Mfr # 0864-F
Zoro # G608619670
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free
- Color Stainless
- Depth 6 in
- Material Stainless Steel
- Height 28-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # 0864-F
- Zoro # G608619670
- UPC # 707022311892
- Country of Origin Taiwan, Province of China
- Category Feminine Product Dispensers
Dimensions
Depth | 6 in |
Height | 28-1/8 in |
Width | 11-3/4 in |
Details
Item | Sanitary Dispenser |
Container Mounting Style | Free |
Color | Stainless |
Material | Stainless Steel |
Description
Surface Mounted Dual Sanitary Napkin & Tampon Dispenser shall hold 30 napkins and 27 tampons of specified sizes. Door shall be 18 gauge type 304 stainless steel alloy 18-8. All exposed surfaces shall be satin finish and be protected during shipment with PVC film easily removable after installation. Cabinet shall be 22 gauge same grade stainless steel. Door shall be attached with a full length 3/16 diameter 4.8 stainless steel multi-staked piano hinge and shall be held closed with two 2 tumbler locks keyed alike to other ASI washroom equipment. Internal coin-box shall be keyed differently than door locks. Dispensing mechanisms shall be fastener mounted internally to provide ability to change mechanisms for coinage denomination. Structural assembly of body and door components shall be of welded construction and have no exposed fasteners or welded seams. Weights for each feed track shall be supplied.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31152 BK)
- JOHNSON & JOHNSON Band-Aid 4"x2.5 Yard Flexible Rolled Gauze 2.5 Yard Roll, PK24 (1116139)
- AFS Casket Roller Placers - Black Urethane (5711059)
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- RUBBERMAID COMMERCIAL Sanitizing Caddy, 10 qt., Black (FG9T8200BLA)
- GLOBAL INDUSTRIAL Sanitary Napkin Disposal, Stainless Steel (641087)
- BOBRICK Napkin/Tampon Vendor (4706 25)
- RUBBERMAID COMMERCIAL Waxed Sanitary Napkin Disposal Liner Bags 250pk. (FG6141000000)
- BRADLEY Combi Seat Cover/TT Disp, Waste (591-000000)
- TAMPAX Pearl Tampons, Regular, PK432 (71127)
- BOBRICK Surface-Mounted Sanitary Napkin Disposal (270)
- Asi Feminine Products