Shop All Toilet Paper Dispensers & Holders
Asi
Surface Mounted Dual Roll Toilet Tissue Dispenser
Mfr # 0030
Zoro # G808619852
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Stainless
- Height 12 in
- Depth 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # 0030
- Zoro # G808619852
- UPC # 840176800048
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 12 in |
Depth | 6-1/2 in |
Dispenser Height | 1.67 in |
Dispenser Depth | 3.91 in |
Width | 6 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Stainless |
Dispenser Mounting | Surface Mounted |
Type | Standard |
Description
Surface Mounted Twin Hide-A-Roll Toilet Tissue Dispenser shall hold and dispense two 2 standard or two 2 5-1/4 diameter 133 1800 sheets tissue rolls and shall have door, door frame, and dispensing mechanism fabricated of alloy 18-8 stainless steel, type 304, 18 gauge; cabinet body shall be same grade, 22 gauge. All exposed surface shall be No 4 satin finish and be protected during shipment with a PVC film easily removable after installation. Internal mechanism levers shall be fabricated of molded high-impact resistant plastic for smooth operation. Structural assembly of body and door components shall be of welded construction. Door hinge shall be of heavy-duty stainless steel 3/16 diameter 4.8. Door shall be held closed with a tumbler lock keyed alike to other ASI washroom equipment. Cabinet shall include theft resistant and vandal resistant rollers that shall be of molded high-impact resistant plastic with integral molded-in stainless steel end pins and two 2 rollers p/n R-004 shall be supplied.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (L90850)
- SMART ESSENCE Towel Dispenser, Oceans, Black (T8490TBK)
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz, 12PK (SW990)
- SPIC AND SPAN Floor Cleaner, 3 oz., Green, PK45 (02011)
- ASI Surface Mounted Twin 9in Jumbo Roll Toilet Tissue Dispenser (0040)
- ALLPOINTS Dispenser Tt Dbl (138236)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- MORCON MORSOFT PLASTIC SMALL CORE TISSUE DISPENSER, 5.4 X 8.51 X 13.55, BLACK (VT1006)
- BASICWISE Chrome Toilet Tissue Paper Roll Holder Dispenser, Over The Tank Two Slot Tissue Organizer (QI004050)
- DELANEY HARDWARE 500 SERIES US15 EURO PAPER HOLDER (590108)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- Asi Toilet Paper Dispensers & Holders