Shop All Hand Soap & Lotion Dispensers
Asi
Stainless Steel Liquid Soap Dispenser Vertical
Mfr # 0347
Zoro # G708825926
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 8 in
- Width 5 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # 0347
- Zoro # G708825926
- UPC # 707022109857
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 8 in |
Width | 5 in |
Depth | 5 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
Surface Mounted Vertical Soap Dispenser shall have a capacity of 40 fluid oz. 1.18 liter of liquid or lotion soaps, synthetic detergents and antibacterial soaps containing PCMX and/or Triclosan. Dispenser shall be fabricated of 20 gauge stainless steel, alloy 18-8 type 304. All exposed surfaces shall be No 4 satin finish. Valve shall be constructed of a plastic valve body and push button with stainless steel and plastic internal parts. Valve operation shall comply with ADA Accessibility Guidelines by requiring no more than 5 lbs.22.2 Newton pressure to actuate and require no grasping or twisting by operator. A tamper resistant sight gauge shall be provided. Unit shall have a hinged stainless steel refill door on top of unit, which is opened with special key provided.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEQUENT Cequent 5324224A 24 in. Harper PowrWave Patented Squeegee (185190)
- STECCONE Complete RegClip Aluminum Squeegee 10 Inch (A101, A110)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (VT8010)
- RUBBERMAID COMMERCIAL 30 in to 42 in L Duster, Black, Lambswool (FG9C04000000)
- ASI Automatic Soap Dispenser White Plastic (0361)
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- ASI Stainless Soap Dispenser Horizontal (0345)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- SC JOHNSON PROFESSIONAL Soap Dispenser, 9-17/64 in. H, Manual (SHW1LDS)
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Black (52057)
- Asi Hand Soap & Lotion Dispensers