Shop All Hand Soap & Lotion Dispensers
Asi
Stainless Soap Dispenser Horizontal
Mfr # 0345
Zoro # G908826013
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 5 in
- Width 8 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # 0345
- Zoro # G908826013
- UPC # 707022109840
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 5 in |
Width | 8 in |
Depth | 5 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
Corrosion resistant stainless steel constructionUnbreakable window for easy viewingPush button soap dispensing valveWall mountable Tamper-proof top with service key Hinged top allows easy soap refilling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN GREEN Degreaser, 32 oz Trigger Spray Bottle, Liquid (932)
- TIMEMIST Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz, PK12 (332502TMCACT)
- SANI PROFESSIONAL Hand Sanitizer Wipes, 6 x 6-3/4", 12 Pack, 150 Wipes (P43572)
- UNGER WaterWand Standard 22 Squeegee Head, BkSr (UNGMW550)
- ASI Automatic Soap Dispenser White Plastic (0361)
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- RHINESTONE Automatic Soap & Gel Hand Sanitizer Wall Mounted Touchless Motion Sensor Dispenser (RSFOAMDISP)
- RENOWN RB4 Manual Foam Handwash Dispenser, Brushed Metallic / Black (REN05188)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521502)
- DIAL PROFESSIONAL The Dial Dispenser, 1 L, 5.12" x 3.98" x 12.34", Ice, PK6 (DIA 03920)
- Asi Hand Soap & Lotion Dispensers