Shop All Wire Connectors
Asi
Single Sided Multi Tap Connector for 14-2 AWG, 2 Port, 600 Volt, UL486B, Black
Mfr # AICS2-2
Zoro # G011376207
product price: $9.29
/ea
$9.29
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
- Brand Asi
- MFR # AICS2-2
- Zoro # G011376207
- UPC # 813101029821
- Country of Origin China
- Category Wire Connectors
Description
AICS2-2 electrical multi tap connector with 2 ports each capable of connecting to a 14 to 2 AWG wire. This insulated connector is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. Each multi tap connector is dipped in black dielectric plastisol for excellent insulation. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. The AICS2-2 2 pole multi-tap connector is UL Listed with a dual rating for copper and aluminum wire.
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
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M7-375-1-342)
- ASI 6 Port, Multi Tap Connector 6 AWG-250 MCM 6 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-6)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- ASI Single Sided Multi Tap Connector 6 - 2/0 AWG 3 Port, 600 Volt, Black (AICS2-0-3)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-35-BIN)
- Asi Wire Connectors & Disconnects