Shop All Hand Soap & Lotion Dispensers
Asi
RovalAutomatic Soap Dispenser
Mfr # 20364
Zoro # G708826763
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Mounting Type Wall Mount
- Height 11 in
- Width 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # 20364
- Zoro # G708826763
- UPC # 707022311946
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 in |
Width | 5-1/2 in |
Depth | 4 in |
Details
Material | Stainless Steel |
Color | Silver |
Mounting Type | Wall Mount |
Description
Automatic Soap Dispenser Automatic Soap Dispenser shall hold 33.8 oz of soaps and lotions within the viscosity range of 50 to 3500 cP and dispense in cycles of owner-adjustable single shot volume ranging from 0.02 oz to 0.5 oz with factory initial setting of 0.034 oz. Operation is initiated by hands-free sensor controlled by microprocessor digital circuitry powered by four AA size 1.5 V batteries supplied by others in a concealed compartment and locked inside unit bottom. Unit shall be fabricated of 22 gauge type 304 stainless steel alloy 18-8 with a uniform satin finish over all exposed surfaces. Cover shall have lock keyed alike with other ASI washroom accessories. Unit shall have an LED to indicate function and operational condition on front face. Internal tank shall be translucent to show quantity of soap remaining at any time when cover is opened and shall have an internal shut-off valve to facilitate filling and external storage of full tanks. Owner shall easily and securely adjust dispensing cycle with magnetic fob provided. Unit shall mount to wall on concealed base plate with screws secured under locked cover. Mounting template and manual shall be provided with unit in each carton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTASAFE 35 gal Trash Bags, 30 in x 45 in, Extra Heavy-Duty, 19 micron, Clear, 240 PK (SL1932RLSC)
- ARM & HAMMER Laundry Detergent, 130 L Box, Powder, Fresh, White, 3 PK (33200-00108)
- MIDWEST RAKE CAM Set, Size 2, 1/8" L, 3 Settings, PK2 (57082)
- RENUZIT Adjustables Air Freshener, Lovely Lavender, 7 oz Solid (35001)
- ASI Automatic Soap Dispenser White Plastic (0361)
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- ASI Stainless Soap Dispenser Horizontal (0345)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- IMPACT PRODUCTS Soap Dispenser, 1000mL, Black/Gray (9391-90)
- BRADLEY Soap Dispenser 32oz 4in. spout (6324-680000-GR)
- Asi Hand Soap & Lotion Dispensers