Shop All Wire Connectors
Asi
RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector
Mfr # ASICPICRJ45S
Zoro # G511376240
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # ASICPICRJ45S
- Zoro # G511376240
- UPC # 813101026714
- Country of Origin China
- Category Wire Connectors
Description
ASICPICRJ45S is a straight panel mount bulkhead RJ45 connector that is shielded and has gold-plated female to female Ethernet connectors. This RJ45 bulkhead connector measures 37mm long, front mounts through a 20.8 mm diameter hole that is 2 mm or thinner. Use this industrial waterproof Ethernet connector for through panel applications using Cat5E or Cat6 cable. When this IP67 RJ45 Connector is used with the Quick-Lock cover of the ASICPICPC Protection Cap Sold Separately provides weather-tight protection against dust, debris, and liquid immersion, thus meeting IP 67, NEMA 6 and 6P protection ratings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (FRN-R-45)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322UGB)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- ASI 6 Port, Multi Tap Connector 6 AWG-250 MCM 6 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-6)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- Asi Wire Connectors