Shop All Expansion Cards
Asi
RJ11 Breakout Board, DIN Rail Mount, Screw Clamp Terminals, RJ11 To Screw Terminal Adapter Module
Mfr # 16000
Zoro # G209076315
product price: $25.79
/ea
$25.79
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
- Brand Asi
- MFR # 16000
- Zoro # G209076315
- UPC # 813101021436
- Country of Origin United States
- Category Expansion Cards
Description
16000 IMRJ0611 is a compact RJ-11 breakout board with RJ11 connector and double level screw terminal blocks. The terminal blocks are labeled to make sure wiring is accurate. The printed circuit board of the RJ11 breakout board module has component holes in series between the RJ11 connector and terminal block so that if required you can easily install electronic components such as a resistor, MOV or other component into the circuit. With a robust mounting foot and a compact design the IMRJ0611 RJll terminal block installs quickly into a panel or piece of equipment on a DIN rail and takes a minimal amount of space.
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
- MOUNT-IT Ceiling Tilt TV Mount 32-60" TVs (MI-509B)
- KELLYREST Tablet Hoster, Black, 13in L x 10in W (KCS10010)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- SAMSUNG 870 QVO Series 1TB 2.5 inch SATA3 Solid State Drive ( (MZ-77Q1T0B/AM)
- ASI RJ45 Breakout Board, RJ45 Ethernet Connector Breakout Board, DIN Rail Mount, RJ45 To Screw Terminals (16001)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- ADD-ON Addon Intel Expi9301Ct Comparable 10/100/1000Mbs Single Open Rj-45 (EXPI9301CT-AO)
- ADVANTECH Ind 232/422/485 To Sm Fiber, St, Din Rail (BB-FOSTCDRI-ST)
- ANTAIRA 2-Port RS-232 PCI Express Card, Support Power Over Pin-9 (MSC-202A-V2)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- Asi Expansion Cards