Shop All Disconnect Switches
Asi
Panel Mount Disconnect Switch, 3 Pole, 85 Amp, 600 Vac, Red Locking Handle
Mfr # A-102040G
Zoro # G911376222
product price: $189.99
/ea
Free Shipping & Returns
$189.99
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
- Brand Asi
- MFR # A-102040G
- Zoro # G911376222
- UPC # 810009763802
- Country of Origin Italy
- Category Disconnect Switches
Description
A-102040G is a Panel Mount Disconnect Switch with 3 Pole and 85Amps. This switch is mounted in the back of the panel and comes with a 100mm Shaft that can be cut to length. The switch features red locking switch with yellow housing for high visibility. Locking ports allow for locks in multiple positions. Screw clamp connections for quick and easy wiring. This item has a NEMA 1 rating and is UL508 Listed. This switch is an ideal replacement for model 6A622.
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
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- MERSEN Fourth pole, for M40 switches (4P40)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH322N)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF363RPVPG)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- Asi Switches