Shop All Disconnect Switches
Asi
Panel Mount Disconnect Switch, 3 Pole, 32Amp, 600 Vac, Red Locking Handle
Mfr # A-101706G
Zoro # G211376267
product price: $56.55
/ea
$56.55
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
- Brand Asi
- MFR # A-101706G
- Zoro # G211376267
- UPC # 810009761556
- Country of Origin Italy
- Category Disconnect Switches
Description
A-101706G is a Panel Mount Disconnect Switch with 3 Pole and 32Amps. This switch is mounted in the back of the panel and comes with an 85mm Shaft that can be cut to length. The switch features red locking switch with yellow housing for high visibility. Locking ports allow for locks in multiple positions. Screw clamp connections for quick and easy wiring. This item has a NEMA 1 rating and is UL508 Listed. This switch is an ideal replacement for model 6A616.
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
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42081-0000000)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100R2)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (U065NA1)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3604X)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- Asi Disconnect Switches