Shop All Hand Soap & Lotion Dispensers
Asi
Palmer Fixture, Automatic Soap Dispenser Stainless Steel
Mfr # SE080009
Zoro # G008825930
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 9-1/4 in
- Width 4-1/2 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # SE080009
- Zoro # G008825930
- UPC # 707022109802
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 9-1/4 in |
Width | 4-1/2 in |
Depth | 5 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
The Electronic Touchless Bulk/Cartridge Soap dispenser with a stainless steel finish, features touchless activation to prevent cross-contamination. The unit has a refillable container that can be used with almost any soap purchased in bulk. Dispenser cannot be used with any pumice soaps. To prevent waste, it consistently dispenses one drop 1-1.5ml at a time. ?The container assembly and mechanism are 100% separate to prevent any damage from the soap. The dispenser operates on 3 C-cell alkaline batteries for up to 10,000 cycles and features an automatic power shut off when cover is opened. The unit has a vandal resistant security lock and key.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Maximizer Heavy-Duty Stand Up Debris Pan, 20.44" Wide, Plastic (2018781)
- SCOTT Hardwound Paper Towels, Continuous Roll Sheets, 580 ft; 580 ft, White, 6 PK (12388)
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- PARTNERS BRAND Trash Bags, 33 in x 40 in, Black, 250 PK (LBF3340MB)
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- ASI Stainless Soap Dispenser Horizontal (0345)
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- ASI Automatic Soap Dispenser White Plastic (0361)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD (58724)
- GROHE Soap Dispenser Us Super Steel (40553DC0)
- TOUGH GUY Dispenser, Push-Style, 1200mL, White (32UT19)
- Asi Hand Soap & Lotion Dispensers