Shop All Programmable Logic Controllers
Asi
Module, 15 A, 125VAC, 2-7/8" H, 5-1/2" W
Mfr # RAI-SAC-RJ45-CB-3
Zoro # G609768926
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 4X
- IP Rating IP65
- Standards UL Listed
- Voltage Rating 125 V AC
- Number of Mounting Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # RAI-SAC-RJ45-CB-3
- Zoro # G609768926
- UPC # 813101023362
- Country of Origin United States
- Category Programmable Logic Controllers
Dimensions
Mounting Hole Dia. | 4 13/32 mm |
For Panel Cutout Width | 130 mm |
Overall Width | 5 1/2 in |
Overall Height | 2 7/8 in |
Overall Depth | 5 1/2 in |
Details
Item | Module |
NEMA Rating | NEMA 4X |
IP Rating | IP65 |
Standards | UL Listed |
Voltage Rating | 125 V AC |
Number of Mounting Holes | 4 |
Current Rating | 15 A |
Application | Data, Power |
Front Cover Material | Aluminum |
Panel Configuration | 120V Single AC Receptacle, RJ45 |
Panel Terminations | (1) RJ45 |
Resistance Properties | Dust Resistant |
Description
Module, Front Cover Material Aluminum, IP Rating IP65, NEMA Rating NEMA 4X, Overall Height 2 7/8 in, Overall Width 5 1/2 in, Panel Configuration 120V Single AC Receptacle, RJ45, Panel Terminations (1) RJ45, Voltage Rating 125 V AC, For Panel Cutout Width 130 mm, Application Data, Power, Current Rating 15 A, Mounting Hole Dia. 4 13/32 mm, Number of Mounting Holes 4, Overall Depth 5 1/2 in, Resistance Properties Dust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- HUBBELL PREMISE WIRING Jack, Cat 6, Gray/Black (HI6)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- ALLEN BRADLEY Ethernet/ip I/o Module Ser B (1732E-16CFGM12R)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- ILB GOLD Plc Battery, Replacement For Allen Bradley B9670AB (B9670AB)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- ALLEN BRADLEY Plc 1766L32AWA (1766-L32AWA)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- SIEMENS Module (7ML5033-1BB00-1A)
- Asi Programmable Logic Controllers