Shop All Programmable Logic Controllers
Asi
Module, 15 A, 125VAC, 2-7/8" H, 2-5/8" W
Mfr # RAI-SAC-201
Zoro # G409769178
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 4X
- IP Rating IP65
- Panel Terminations (1) RJ45
- Overall Width 2 5/8 in
- Mounting Hole Dia. 4 13/32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # RAI-SAC-201
- Zoro # G409769178
- UPC # 813101020453
- Country of Origin United States
- Category Programmable Logic Controllers
Dimensions
Overall Width | 2 5/8 in |
Mounting Hole Dia. | 4 13/32 mm |
Overall Height | 2 7/8 in |
For Panel Cutout Width | 83 mm |
Overall Depth | 3 5/8 in |
Details
Item | Module |
NEMA Rating | NEMA 4X |
IP Rating | IP65 |
Panel Terminations | (1) RJ45 |
Current Rating | 15 A |
Application | Data, Power |
Front Cover Material | Aluminum |
Voltage Rating | 125 V AC |
Panel Configuration | 120V Single AC Receptacle, RJ45 |
Number of Mounting Holes | 4 |
Description
Module, Front Cover Material Aluminum, IP Rating IP65, NEMA Rating NEMA 4X, Overall Height 2 7/8 in, Overall Width 2 5/8 in, Panel Configuration 120V Single AC Receptacle, RJ45, Panel Terminations (1) RJ45, Voltage Rating 125 V AC, For Panel Cutout Width 83 mm, Application Data, Power, Current Rating 15 A, Mounting Hole Dia. 4 13/32 mm, Number of Mounting Holes 4, Overall Depth 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer Control, 120 to277V, Ivory (DVSTV-IV)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- KAB ENTERPRISE ME WHT 3Out PWR Strip (PS-304)
- ACTISYS SERIAL IRDA ADAPTER ETHERNET AND COMMUNICATION MODULE (ACT-IR220LPLUS)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- GE FANUC OUTPUT MODULE (IC697MDL940)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- PHOENIX CONTACT 24V-AC/DC RELAY MODULE (EMG 22-REL/KSR-24/21-21)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- PHOENIX CONTACT SOLID STATE RELAY MODULE, 10PK (PLC-OSC-24DC/48DC/100)
- Asi Programmable Logic Controllers