Shop All Hand Soap & Lotion Dispensers
Asi
Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout
Mfr # 0332-D
Zoro # G008825961
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 3-1/2 in
- Width 2 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # 0332-D
- Zoro # G008825961
- UPC # 707022311885
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3-1/2 in |
Width | 2 in |
Depth | 6 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
Lavatory Mounted Soap Dispenser shall dispense 34 oz. 1.0 liter of liquid and lotion soaps, synthetic detergents and antibacterial soaps containing PCMX and/or Triclosan. Dispenser stem and 4 spout shall be stainless steel with rubber duck bill check valves and an O-ring seal. Valve body, internal parts, basin nut, threaded shank and globe adapter shall be molded plastic. Spring, escutcheon washer, stem retainer collar and screw shall be stainless steel. Escutcheon shall be chrome plated brass. Soap container shall be translucent, shatter-resistant polyethylene. Vandal-resistant spout shall rotate 360° without damage to unit. Valve operation shall comply with ADA Accessibility Guidelines by requiring no more than 5lbsf 22.2 Newton of pressure to actuate without grasping or twisting by operator. Adjustable threaded shank allows for installation in counter tops up to 3 1/2 90 mm thick through 7/8 22 mm diameter hole. Spout Length 4 102 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTIONPAC 32 oz. Germicidal Cleaner Bottle/Sprayer - 12 units/Case (320200-DZ)
- WOOSTER Easy Squeegee Flat/Flexible Blade (R8150)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91112CT)
- 3M Gum Remover, 8 oz., PK6 (34854)
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- ASI Automatic Soap Dispenser White Plastic (0361)
- ASI Stainless Soap Dispenser Horizontal (0345)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- SC JOHNSON Protection Center, Multicolored, 24"H, PK2 (SPC3PCR)
- TOUGH GUY Replacement Bottle, Use with 11C808 (11C809)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- Asi Hand Soap & Lotion Dispensers