Shop All Terminal Block Accessories
Asi
Jumper, 10 Poles, 2" D, 3" L, 0.1" W
Mfr # ASIEB106
Zoro # G711118855
product price: $18.59
/ea
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 10
- Overall Width 0.1 in
- Color Gray
- Thickness 0.1 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # ASIEB106
- Zoro # G711118855
- UPC # 813101020316
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Overall Width | 0.1 in |
Overall Length | 3 in |
Overall Depth | 2 in |
Details
Item | Jumper |
Number of Poles | 10 |
Color | Gray |
Thickness | 0.1 in |
Compatible with Product Type | DIN Rail Terminal Blocks |
Special Features | 10 Position with a 6 mm Spacing |
Description
Jumper, Number of Poles 10, Overall Depth 2 in, Overall Length 3 in, Overall Width 0.1 in, Color Gray, Compatible with Product Type DIN Rail Terminal Blocks, Special Features 10 Position with a 6 mm Spacing, Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 1 Pole, 240/415V AC, B Curve (M9F21101)
- MONOPRICE Cat7 Shielded Patch Cable, 2 ft.Blue (13657)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- Asi Terminal Block Accessories