Shop All Splicing Connectors
Asi
Insulated Inline Splice, Connector 14-2 AWG, 2 Ports, 1 Wire Per Port, UL Listed 486B
Mfr # AICD2-1
Zoro # G011376153
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # AICD2-1
- Zoro # G011376153
- UPC # 813101029777
- Country of Origin China
- Category Splicing Connectors
Description
Insulated Inline Splice Connectors feature 2 ports with each port accepting 1 wire. The AICD2-1 insulated inline connector accepts 14 to 2 AWG and is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The insulated in-line splice in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32BA)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-240)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000H)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- GARDNER BENDER Splice Butt 22-18Awg (20-121)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- ABB Long Barrel Splice, 2.81 in. L, Ruby (60542)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- Asi Splicing Connectors