Shop All Splicing Connectors
Asi
Insulated Inline Splice 6 - 3/0 AWG 2 Ports 1 Wire Per Port
Mfr # AICD3-0-1
Zoro # G411376289
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # AICD3-0-1
- Zoro # G411376289
- UPC # 810009763840
- Country of Origin China
- Category Splicing Connectors
Description
Insulated Inline Splice Connectors feature 2 ports with each port accepting 1 wire. The AICD3/0-1 insulated inline connector accepts 3/0 to 6 AWG and is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The insulated in-line splice in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161606C)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50C0375)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- GARDNER BENDER Splice Tap 12-10Awg Yel (20-1210)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- Asi Splicing Connectors