Shop All Splicing Connectors
Asi
Insulated Inline Splice 1-0AWG-750MCM, 2 Ports 1 Wire Per Port
Mfr # AICD750-1
Zoro # G111376213
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # AICD750-1
- Zoro # G111376213
- UPC # 810009760832
- Country of Origin China
- Category Splicing Connectors
Description
Insulated Inline Splice Connectors feature 2 ports with each port accepting 1 wire. The AICD750-1 insulated inline connector accepts 750 MCM to 1/0 AWG and is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The insulated in-line splice in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Short Weld Clamp Ferrule-304, 6 (14WMP4-600)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Green (WL901-10-GREEN)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBRO100)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- MAGNALUG Butt Splice, 4 Gauge, PK10 (6804-010)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- PROSKIT Splice Protection Sleeves 60mm, 25PK (5TE-8201-PS60)
- Asi Wire Connectors & Disconnects