Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Zamac Wall Pilaster Bracket, For Steel Partition
Mfr # 40-8515220
Zoro # G3348037
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Width 3 1/2 in
- Height 3 1/2 in
- Thickness 2 1/2 in
- Used For Attachment Of Pilaster to Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8515220
- Zoro # G3348037
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 3 1/2 in |
Height | 3 1/2 in |
Overall Dimensions - H x W x D | 3 1/2 in x 3 1/2 in |
Overall Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Item | Pilaster Bracket |
Type | Wall |
Thickness | 2 1/2 in |
Used For | Attachment Of Pilaster to Wall |
For Use With | Steel Partition |
Material of Construction | Zamac |
For Use On | Steel Partition |
Fastener Type | Theft Resistant |
Includes | (2) Barrel Nuts 10 x 5/8 in, (2) Step Bolts 1-1/4 in, (2) Zamac Brackets One Ear, (4) Plastic Shields 14/16 x 1-1/2 in, (4) Screws 14 x 2.5 in, (8) Screws 14 x 5/8 in |
Color/Finish | Zamac/Bright |
Finish | Bright |
Product Type | Pilaster Bracket |
Hardware Product Type | Partition Bracket |
Hardware Pieces Included | (2) #10 x 5/8 in Barrel Nuts, (2) 1-1/4 in Step Bolts, (2) Zamac One Ear Brackets, (4) #14 x 2-1/2 in Screws, (4) 14/16 x 1-1/2 in Plastic Shields, (8) #14 x 5/8 in Screws |
Material | Zinc |
Compatible Material | Baked Enamel Steel, Stainless Steel |
Description
Pilaster Bracket, Hardware Pieces Included (2) #10 x 5/8 in Barrel Nuts, (2) 1-1/4 in Step Bolts, (2) Zamac One Ear Brackets, (4) #14 x 2-1/2 in Screws, (4) 14/16 x 1-1/2 in Plastic Shields, (8) #14 x 5/8 in Screws, Includes (2) Barrel Nuts 10 x 5/8 in, (2) Step Bolts 1-1/4 in, (2) Zamac Brackets One Ear, (4) Plastic Shields 14/16 x 1-1/2 in, (4) Screws 14 x 2.5 in, (8) Screws 14 x 5/8 in, Material Zinc, Overall Height 3 1/2 in, Overall Width 3 1/2 in, Product Type Pilaster Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Bushing, Brass, 1/8 x 1/2 in, NPT (209P-8-2)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX8)
- LEGEND VALVE 2" T-408X CROSS HANDLE GATE (104-738)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 223)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy (40-8562305)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS Stainless Steel Inline Bracket, For Polymer Partition (40-8265150)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS 82" x 7" OHB Toilet Partition Pilaster, Polymer, Charcoal (40-90870753-9237)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- PRIME-LINE Two Piece Wall Brackets, 1-3/4 in., Zinc Alloy, Chrome Plated Finish 2 Pack (656-8342)
- Asi Global Partitions Bathroom Partitions & Accessories