Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, White, 18 in W
Mfr # 40-9131880-29
Zoro # G807714008
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Smooth Semi Gloss
- Mounting Type Wall Anchored
- Includes Mounting Hardware Yes
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9131880-29
- Zoro # G807714008
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 18 in |
Dimension | 48 in x 18 in x 1 in |
Overall Height | 48 in |
Details
Item | Urinal Screen |
Thickness | 1 in |
Finish | Smooth Semi Gloss |
Mounting Type | Wall Anchored |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware |
Color | White |
Material | Baked Enamel Steel |
Partition Component Type | Urinal Partition |
Partition Finish/Texture | Semi Gloss |
Component Type | Urinal without Pilaster |
Color Family | White |
Resistance Properties | Vandal Resistant |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 18 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color White, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Nondiverter Spouts Brushed Nickel (195386BN)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-080-000)
- NIBCO 1/2 in. Copper Pressure All Cup Tee Fitting (I61112)
- AMERICAN STANDARD Toilet Flush Valve Actuator Assembly, Fits American Standard Brand, Plastic/Rubber (068470-0070A)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- Asi Global Partitions Bathroom Partition Combinations