Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Silver, 24 in W
Mfr # 40-9262480
Zoro # G607713843
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Thickness 1 in
- Finish Satin
- Includes Mounting Hardware Yes
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9262480
- Zoro # G607713843
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 48 in |
Dimension | 48 in x 24 in x 1 in |
Overall Width | 24 in |
Details
Color | Silver |
Thickness | 1 in |
Finish | Satin |
Item | Urinal Screen |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware |
Mounting Type | Wall Anchored |
Resistance Properties | Theft Resistant |
Material | Stainless Steel |
Color Family | Gray |
Component Type | Urinal without Pilaster |
Partition Finish/Texture | Satin |
Partition Component Type | Urinal Partition |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Stainless Steel, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-96)
- IMPERIAL Tubing Reamer, Inner/Outer, 2-1/4In (208-FSS)
- JMF Company 3/4 in. Barb X 3/8 in. D MPT Brass Hose Barb (4504346)
- CHICAGO FAUCET 4In Deck-Mount Cover Plate (2200-112JKCP)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- Asi Global Partitions Bathroom Partition Combinations