Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Sandy Beach, 24 in W
Mfr # 40-9132480-50
Zoro # G907714151
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Anchored
- Color Sandy Beach
- Includes Mounting Hardware Yes
- Finish Rough Semi Gloss
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9132480-50
- Zoro # G907714151
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 48 in |
Overall Width | 24 in |
Dimension | 48 in x 24 in x 1 in |
Details
Mounting Type | Wall Anchored |
Item | Urinal Screen |
Color | Sandy Beach |
Includes Mounting Hardware | Yes |
Finish | Rough Semi Gloss |
Includes | Mounting Hardware |
Thickness | 1 in |
Material | Baked Enamel Steel |
Resistance Properties | Vandal Resistant |
Partition Finish/Texture | Semi Gloss |
Color Family | Beige |
Partition Component Type | Urinal Partition |
Component Type | Urinal without Pilaster |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Sandy Beach, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Rough Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4369-RA-0)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-402NL)
- WHEELER-REX Tubing Cutter, 1/4 in to 2-7/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (4992)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducing Elbow (4316011538)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- Asi Global Partitions Bathroom Partition Combinations