Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Sand, 24 in W
Mfr # 40-9782480-4010
Zoro # G607714185
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Sand
- Thickness 1 in
- Includes Mounting Hardware
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9782480-4010
- Zoro # G607714185
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Overall Height | 48 in |
Dimension | 48 in x 24 in x 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Sand |
Thickness | 1 in |
Includes | Mounting Hardware |
Includes Mounting Hardware | Yes |
Item | Urinal Screen |
Finish | Matte |
Mounting Type | Wall Anchored |
Component Type | Urinal without Pilaster |
Resistance Properties | Vandal Resistant |
Partition Finish/Texture | Matte |
Color Family | Beige |
Material | Plastic Laminate |
Partition Component Type | Urinal Partition |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Plastic Laminate, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Sand, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K B & K Polished Chrome 2.2 GPM Self-Closing Basin Faucet (120-003NLA)
- PARKER 3/8" Compression Union Connector (P6UC6)
- DELTA Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (100-DST)
- PROPLUS 3/4 Lead Free Galvanized Malleable Fitting Coupling Silver (44169)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- Asi Global Partitions Bathroom Partition Combinations