Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Pepper Dust, 24 in W
Mfr # 40-9132480-90
Zoro # G907714144
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Includes Mounting Hardware
- Finish Smooth Semi Gloss
- Thickness 1 in
- Color Pepper Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-9132480-90
- Zoro # G907714144
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 48 in |
Dimension | 48 in x 24 in x 1 in |
Overall Width | 24 in |
Details
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware |
Item | Urinal Screen |
Finish | Smooth Semi Gloss |
Thickness | 1 in |
Color | Pepper Dust |
Mounting Type | Wall Anchored |
Color Family | Gray |
Resistance Properties | Vandal Resistant |
Component Type | Urinal without Pilaster |
Partition Component Type | Urinal Partition |
Partition Finish/Texture | Semi Gloss |
Material | Baked Enamel Steel |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Pepper Dust, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1357001-2BZ)
- STREAMLINE 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (W 40324)
- ELKAY Elkay Kit-Ez Front-Side Pushbars (98734C)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- Asi Global Partitions Bathroom Partition Combinations